ESD Stool with Castors Supertec

Order Code: ZT4129951S

£819.99 Inc VAT (20%)


Description

ESD stool, with castors, Supertec. Supplied = partially assembled. Seat material = Supertec. Frame design = with castors. Frame material = aluminium. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 450-650 mm. Seat diameter = 400 mm. Max. load = 120 kg. Foot plate diameter = 540 mm. Castor diameter = 55 mm. Design of castors = soft castors for hard floors. Product type = industrial stools, ESD industrial stools. Infinite gas lift height adjustment by means of a practical release ring. Ring as edge and upholstery protection, hardwearing. Space saving due to attractive, compact five star base with Ø 540 mm. Very few seams: hygienic, easy to clean and disinfect. Soft double castors for hard floors. The ESD stool is the comfortable and flexible solution when briefly taking a seat at an ESD workplace. ESD compliant in accordance with EN 61340-5-1. Large, rounded seat cushion with extra thick comfort padding optionally with: - ESD vinyl cover: washable and resistant to disinfectants, soft and comfortable - ESD fabric cover: actively breathing, comfortable and soft - ESD Supertec: comfortable, actively breathing, highly resistant due to micro-armouring, cut resistant, anti-slip, easy to clean

See full description
Specifications for ESD Stool with Castors Supertec
  • Seat Colour
    Black
  • Product Type
    ESD Stool
  • Material
    Supertec
    Aluminium
  • Seat Diameter
    400mm
  • Seat Height
    450-650mm
  • Maximum Load
    120kg
  • Castor Diameter
    55mm
  • Foot Plate Diameter
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome