Folding Step Stool - 150Kg Capacity

Order Code: ZT4781205S

£59.99 Inc VAT (20%)


Description

Capacity kg: 150. Height to Top Step mm: 445. Material: Plastic. Overall Depth mm: 172. Overall Height mm: 630. Overall Width mm: 486.

Specifications for Folding Step Stool - 150Kg Capacity
  • Colour
    Black
  • Form
    Step Stool
  • Weight
    3kg
  • Material
    Polypropylene
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome