0
1
2
3

Footstool Ottoman Footrest PU Leather Upholstery with Plastic Legs Brown

Order Code: ZT4185324S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Stylish design: A great addition to your home, small stool easily matches other furniture - or can be used by itself.Comfortable: Footstool is filled with sponge. Sit on it or rest your legs - great either way.Faux leather upholstery: Sleek and stylish. Wipes clean easily.Wooden frame: A strong and supportive core for this footrest.Dimensions: 24H x 40L x 30Wcm. Maximum load 100kg. Assembly required.

See full description
Specifications for Footstool Ottoman Footrest PU Leather Upholstery with Plastic Legs Brown
  • Colour
    Brown
  • Maximum Load
    100kg
  • Length
    40cm
  • Width
    30cm
  • Height
    24cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome