Industrial Stool With Gas Lift Height Adjustment - Tubular Steel Five-Star Base With Floor Glides - Beech Plywood Seat

Order Code: ZT2709515S

£299.99 Inc VAT (20%)


Description

Industrial stool with gas lift height adjustment, tubular steel five-star base with floor glides, beech plywood seat. Supplied = flat pack. Seat material = beech plywood. Frame design = with floor glides. Frame material = tubular steel. Frame colour = black. Type of height adjustment = gas spring. Seat colour = natural beech. Seat height = 380 - 515 mm. Seat diameter = 350 mm. Seat design = rotating. Max. load = 110 kg. Foot plate diameter = 590 mm. Product type = industrial stools. Seat 350 mm. Gas lift height adjustment. Five star base. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool With Gas Lift Height Adjustment - Tubular Steel Five-Star Base With Floor Glides - Beech Plywood Seat
  • Product Type
    Industrial Stools
  • Seat Colour
    Natural Beech
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring
  • Seat Height
    380 - 515mm
  • Frame Material
    Tubular Steel
  • Load Capacity
    110kg
  • Seat Material
    Beech Plywood
  • Seat Diameter
    350mm
  • Foot Plate Diameter
    590mm
  • Seat Design
    Rotating
  • Frame Design
    Floor Glides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome