PARIS Bar Stool, Seat Height 750mm, Black

Order Code: ZT2700755S

£359.99 Inc VAT (20%)


Description

PARIS bar stool, seat height 750 mm, black. Supplied = assembled. Frame design = 4 legs. Seat height = 750 mm. Seat material = multiplex worktop. Frame material = tubular steel. Frame colour = black. Seat diameter = 320 mm. Seat depth = 320 mm. Seat colour = black. Product type = bar stools. Unobtrusive and practical. Minimalist design. Frame with footrest. Large round seat made of multiplex with laminate surface, 320 mm. Powder coated tubular steel frame, 20 mm. Supplied fully assembled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome