PARIS Stool, Seat Height 460mm, Taupe

Order Code: ZT2700876S

£199.99 Inc VAT (20%)


Description

PARIS stool, seat height 460 mm, taupe. Supplied = assembled. Seat height = 460 mm. Seat diameter = 320 mm. Seat material = multiplex worktop. Seat colour = taupe. Frame design = 4 legs. Frame material = tubular steel. Frame colour = taupe. Seat design = round. Seat width = 320 mm. Seat depth = 320 mm. Product type = office stools. Seat height 460 mm. Unobtrusive and practical. Minimalist design. Sturdy tubular steel frame. Large round seat made of multiplex with laminate surface, 320 mm. Powder coated tubular steel frame, 20 mm. Supplied fully assembled.

See full description
Specifications for PARIS Stool, Seat Height 460mm, Taupe
  • Product Type
    Office Stools
  • Seat Width
    320mm
  • Seat Depth
    320mm
  • Seat Colour
    Taupe
  • Frame Colour
    Taupe
  • Supplied
    Assembled
  • Seat Height
    460mm
  • Frame Material
    Tubular Steel
  • Seat Design
    Round
  • Frame Design
    4 Legs
  • Seat Diameter
    320mm
  • Seat Material
    Multiplex Worktop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome