Square Tube High Stool with Back Support and Anti Microbial Vinyl Material Black Anti-Microbial Vinyl Description Stool with Back Support

Order Code: ZT3493993S

£149.99 Inc VAT (20%)


Description

Robust 19mm square tube steel frame stool stools.Suitable for education, industrial and commercial environments.Black epoxy polyester frame coating.15 year frame guarantee.Seat height - 760mm.H x W x D - 1080 x 370 x 410mm.Cat 2 vinyl is REACH compliant, phthalate free and anti-microbial.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Square Tube High Stool with Back Support and Anti Microbial Vinyl Material Black Anti-Microbial Vinyl Description Stool with Back Support
  • Seat Height
    760mm
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome