Practical chair to assist in standing workflow environments.Black plastic seat and backrest.Foldable, corrosion resistant stainless steel frame with adjustable seat height from 500-850 mm.Adjustable seat angle and adjustable backrest height and angle.Seat angle 0°, 3° and 7°.Seat: 39 x 26 cm.Backrest: 27 x 23 cm.Stainless steel footrest also available.