Tek Stool Seat Colour Silver

Order Code: ZT3484702S

£159.99 Inc VAT (20%)


Description

High rise counter/draughtsman's stool.Ergonomic contoured seat constructed in polypropylene.Gas lift seat height adjustment.Polished steel footring.Requires easy self assembly.Seat width: 43 cm.Seat depth: 35 cm.Seat height: 53 - 78 cm.N.B - not suitable for heavy commercial use.

Specifications for Tek Stool Seat Colour Silver
  • Material
    Polypropylene
  • Seat Height
    53 - 78cm
  • Seat Depth
    35cm
  • Colour
    Silver
  • Seat Width
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome