Two-in-one design: Not just a spacious storage box, but it can also be used as a bench – the backrest supports their back, ensuring they sit upright.Large storage: This toy box has a hidden compartment for toys, books, clothes and more, keeping your child's room tidy and clutter-free.Sturdy frame: Crafted with MDF board and pine wood, this kids toy box is a strong and durable structure – suitable for daily use.Safety features: This white toy box includes a gas stay hinge, so the lid doesn't slam shut on their fingers.Dimensions: 50H x 60L x 30Wcm. Storage space: 22H x 54L x 24Wcm. Backrest height: 24cm. Suitable for ages 2-5 years. Maximum load 40kg. Assembly required.