3-Tier Drawer Cabinet Organizer with Metal Frame for Home Office White Oak

Order Code: ZT3349220S

£30.99 Inc VAT (20%)


Description

SIMPLE DESIGN: White and grey colour scheme is versatile and unimposing, it can blend in with your current furniture effortlessly.SPACIOUS: Features three drawers and an open and flat top - giving you plenty of room for holding clothes and other pieces you want stored. Top is perfect for displaying photos and plants etc.STEEL FRAME: A solid structure suitable for everyday use. Powder coated for extra strength. MDF table top and reinforced linen drawers are durable.ADJUSTABLE FEET: Keeps the frame balanced. DIMENSIONS: 71H x 45W x 30Dcm. Drawer: 21.5H x 39W x 28Dcm.MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3-Tier Drawer Cabinet Organizer with Metal Frame for Home Office White Oak
  • Number of Drawers
    3
  • Maximum Load
    25kg
  • Product Type
    Drawer Cabinet Organizer
  • Drawer Dimensions
    21.5H x 39W x 28acm
  • Dimensions
    71H x 45W x 30acm
  • Colour
    White and grey
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome