5 Drawer Dresser Wicker Storage Shelf Unit Wooden Home Organization Natural

Order Code: ZT3352841S

£63.99 Inc VAT (20%)


Description

Removable Drawers: This chest of draws for bedroom features plenty of storage room for keeping clothing, books, crafts, etc. Great for the bedroom, pantry, and even the office for storage with a difference.Wicker Baskets: Woven for extra strength, this bathroom storage unit creates a beautiful and natural look, is with an inner lining for extra protection inside.Wood Frame: A strong and durable structure, with a top coating to protect from damage. Four legs for even balance.Dimensions: 5 Drawers: 90H x 40L x 29Wcm. 4 Drawers: 73H x 40L x 29Wcm. 3 Drawers: 58H x 40L x 29Wcm.Maximum Weight: Whole: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 5 Drawer Dresser Wicker Storage Shelf Unit Wooden Home Organization Natural
  • Product Type
    Dresser
  • Colour
    Natural
  • Material
    Wood
  • Number of Drawers
    3
    4
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome