12V Kids Electric Ride on Car Truck Toy SUV with Remote Control for 3-6 Yrs370-142V70BK

Order Code: ZT3351254S

£149.99 Inc VAT (20%)


Description

Off-road Truck Design: A super cool design, your child will love going outside and playing in the electric cars for kids. LED headlights, dashboard gauges, and realistic steering wheel create an experience of driving a real SUV.Working Features: Fitted with working lights, a dashboard and illuminated headlights. The kids' electric ride-ons allow playing around with plenty.Safe: Maximum speed is 5km/h, this kids ride on car comes with a seat belt so they're strapped in and wide tyres with suspension for a continually smooth ride. Included remote for adult control.Tough Style & Quality Materials: The kids electric car combines with metal and PP, providing sufficient durability. Wear-resistant polypropylene tires will not leak or burst, eliminating the hassle of inflating.Dimensions: 100L x 65W x 72Hcm. Seat: 35L x 18.5W x 24Hcm.RECOMMENDED AGES: 3-6 YEARS. MAXIMUM LOAD 30KG. 2 x AAA Batteries are needed. (NOT INCLUDED)

See full description
Specifications for 12V Kids Electric Ride on Car Truck Toy SUV with Remote Control for 3-6 Yrs370-142V70BK
  • Maximum Load
    30kg
  • Product Type
    Kids Electric Ride on Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome