OFFICIALLY LICENSED MERCEDES-BENZ EQC 400: A miniature version of the real car, children will adore this. It's cool and ultra stylish, with a branded badge on the front bumper.WORKING FEATURES: Fitted with working lights, an illuminated dashboard and a driving control. Allows kids to play around with plenty.SAFE: Maximum speed is 5km/h, it comes with a seat belt so they're strapped in and wide tyres with suspension for a continually smooth ride. Included remote for adult control.PLAYS MUSIC: Pre-installed songs, as well as a USB and TF card slot. DIMENSIONS: 53H x 106L x 68Wcm. Seat: 31H x 32L x 20Wcm.RECOMMENDED AGES: 3-5 YEARS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.