Quantity | Price | Discount |
---|---|---|
1 - 4 | £81.99 | 0% |
5 + | £78.71 | 4% |
OFFICIALLY LICENSED Essenza SCV12: Featuring the style of the real sports car, this baby car provide children an exciting indoor and outdoor riding experience. This really cool toddler car can be used as a ride-on car or a stroller, double the fun - they'll never be bored.REALISTIC DRIVING EXPERIENCE: The most fun thing for them is to imagine themselves driving a real car, that is why we made a real steering wheel! Your kid can control the direction of this push car, and we even equip the horn and engine sounds for even more fun.DIVERSE FUNCTIONS: Underneath the seat of this push along car is a storage space for your outing. This is great for taking toys with you, or any other accessories! The guardrails and push handle are both detachable to easily switch the form.SAFETY AND DURABLE: Made of odourless PP material to add more protection, this push cars for toddlers includes a footrest your kids can put their feet on when pushing.PRODUCT INFORMATION: Overall dimension: 86.5L x 40W x 89.5H cm. Storage: 23L x 13W cm. MAXIMUM LOAD 25KG. CERTIFIED/RECOMMANDED AGE: 12-36 MONTHS. ASSEMBLY REQUIRED.