0
1
2
3

3 Tier Toy Storage Shelf with Six Cubes for Playroom Bedroom - White

Order Code: ZT4184469S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Tired of your child's room being in a constant mess? This ZONEKIZ kids bookshelf is your solution, designed to store toys, books and more. With three levels, there are different cubes to display and organise their favourite pieces. Its sleek appearance adds a touch of style to any room, whilst its height allows children to reach for their toys and books with ease. Say goodbye to mess and clutterwelcome a clean, organised and stylish space! - With three tiers, there's plenty of room to store toys, books and more
- A suitable height for ages 3-6 years, they'll easily access toys and books
- Its modern design compliments any space, whether it's in a nursery, bedroom or playroom
- Equipped with solid wood feet at the bottom, keeping the storage shelf balanced
- Assembly required- Colour: White
- Material: MDF and pinewood
- Overall dimensions: 108.5H x 65W x 25Dcm. Top left cube: 35H x 44.5W x 22.5Dcm. Top right cube: 15W x 22.5Dcm. Centre left cube: 29H x 20W x 22.5Dcm. Centre right cube: 29H x 41W x 22.5Dcm. Bottom left cube: 29H x 36W x 22.5Dcm. Bottom right cube: 29H x 25W x 22.5Dcm. Off the ground: 8cm
- Recommended age: 3-6 years. Certificated age: 3+ years
- Weight capacity: 50kg
- Qualification: EN71-1-2-3, EN717-1
- Item label: 311-056V80WT

See full description
Specifications for 3 Tier Toy Storage Shelf with Six Cubes for Playroom Bedroom - White
  • Weight Capacity
    50kg
  • Product Type
    Toy Storage Shelf
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome