SKILLS DEVELOPMENT: The soft climbing toy can teach infants how to climb up steps, crawl under tunnel, slide on the ramp which helps gross motor development.EASY TO CLEAN: Covered with soft PU leather, it is easy to wipe down the surface.SOFT FILLER: The 4-piece set is padded with EPE foam which provides secured safety for baby at home, nurseries and school.RECONFIGURABLE DESIGN: You can reconfigure the 4 pieces as will which can make your kid never bored. It is recommended to splice into a bridge shape.PRODUCT INFORMATION: Overall dimension: 150L x 50W x 39Hcm. Weight capacity: 60kg. Suitable for 1-3 years. No assembly required.