6V Licensed Mercedes Benz Kids Ride on Car Headlight Music Remote Control370-066V01BK

Order Code: ZT3350039S

£149.99 Inc VAT (20%)


Description

LICENSED MERCEDES GLA AMG: This officially licensed Mercedes ride-on for toddlers 3 years old (under supervision of adult) with maximum rider weight of 30kg.CAR SPEED: Drives like a real car with a foot pedal accelerator and switches between 2 speeds (high/low) with a thrilling 7km/h max speed. Forward and reverse gear with a button control.MUSIC FUNCTION: Able to connect your portable devices to play music or stories, radio, USB and TE card slot are available to support MP3 format. Separate horn and music button on the steering wheel.MAXIMUM SAFETY: Smooth and comfortable drive with extra-wide tires, 2.4GHz parental remote control, 3-point seat belt and double lockable door design for maximum safety for your kid riding.CHARGING TIME: First time: 4-6 hours, then 8-12 Hours, not more than 15 hours. For 1 hour continuous play. Light up battery power panel.

See full description
Specifications for 6V Licensed Mercedes Benz Kids Ride on Car Headlight Music Remote Control370-066V01BK
  • Product Type
    Kids Ride on Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome