Baby Kids Plush Toy Rocking Horse Elephant Sheep Style Ride on Rocker W/Songs

Order Code: ZT3348172S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

CLASSIC TOY WITH CRADLESONG: Combines an elephant shape with updated features such as 32 nursery rhymes will be played when the ears are pressed. (3 LR44 batteries included) . SOFT PLUSH BODY: A soft plush body and easy-grip front handlebar included recreate the look and feel of thrilling horseback riding adventures. SAFE AND GENTLE ROCKING: Smooth rocking runners ensures safety, let your child feel like they are riding without the danger of actual riding. LIGHTWEIGHT AND LONG-LASTING: Features a solid and stable metal frame that weighs only 2. 2kg while still supporting up to 60kg of weight. DIMENSION: Overall Dimension: 61L x 23W x 43H (cm) Weight Capacity: 60kg Recommended for ages 18 months and older

See full description
Specifications for Baby Kids Plush Toy Rocking Horse Elephant Sheep Style Ride on Rocker W/Songs
  • Product Type
    Rocking Horse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome