0
1
2
3

Bentley Bacalar Licensed 12V Kids Electric Ride-On with Remote - White

Order Code: ZT4185443S

£169.99 Inc VAT (20%)


Description

Fuel your child's imagination with this HOMCOM kids' electric ride-on car. Designed to amaze and excite, it's an officially licensed Bentley Bacalara sleek look with butterfly doors. Like a real car, they'll have music, a horn and headlights to play with, adding realism to make-believe games. Safety is the first priority – the wide wheels, shock-absorbing suspension system and seatbelt ensure this. There's even a remote control for adults to control the ride-on, so everyone can join the fun. - Bentley Bacalar licensed kids ride-on, with butterfly doors
- Horn and music for added entertainment
- PP wheels for improved traction, suitable for different terrains
- A power indicator included, which shows how much power is remaining
- It comes with a remote control, allowing adults to navigate the ride-on
- Maximum load 30kg, assembly required- Colour: White, red and black
- Material: PP and metal
- Dimensions: 45H x 108L x 65Wcm. Seat: 12H x 32W x 19Dcm. PP wheel: Φ22cm
- Speed: 3-5km/h
- Control distance: 15m
- Battery: 1 x 12V 4.5AH
- First Charging: 6-8 hours. Regular: 8-12 hours
- Run Time: 45 minutes
- Certificated Age: 3-8 Years Old. Suitable Age: 3-5 Years Old
- Qualification: EN71-1-2-3 and EN62115
- Maximum load: 30kg
- Item label: 370-293V70WT
- NOTE: Two 1.5 AAA batteries are required (not included) Children must be supervised when using this ride-on

See full description
Specifications for Bentley Bacalar Licensed 12V Kids Electric Ride-On with Remote - White
  • Maximum Load
    30kg
  • Product Type
    Kids Electric Ride-On
  • Colour
    White, Red and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome