Benz SLC 300 Licensed 12V Kids Electric Cars W/Parental Remote for 3-6 Years370-222V70WT

Order Code: ZT3352091S

£179.99 Inc VAT (20%)


Description

MERCEDES BENZ SLC 300 RIDE-ON: An officially licensed ride-on with LED lights, seatbelt, steering wheel, horn, AUX and USB port, TF card slot, eight built-in tracks and seven stories – feels like driving a real car.MANUAL & REMOTE CONTROL: Kids can drive the electric ride-ons themselves, which has two speed settings. Or use the 2.4G remote control, which has three speed settings.SAFE RIDING: Seatbelt of this parental control car keeps them secure. Wide wheels and a shock-absorbing suspension system, making sure the ride is safe and smooth. Maximum speed is 5km/h.DIMENSIONS: 44H x 107L x 62.5Wcm. Seat: 32W x 19Dcm. This kids electric car is suitable for ages 3-6 years. Two AAA batteries required (not included) .MAXIMUM LOAD 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for Benz SLC 300 Licensed 12V Kids Electric Cars W/Parental Remote for 3-6 Years370-222V70WT
  • Power
    12V
  • Maximum Load
    30kg
  • Product Type
    Kids Electric Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome