Children Kids Wooden Rocking Horse Rocker Elephant Ride on Toy Gift Seat Songs

Order Code: ZT3348152S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Classic Toy with 32 Nursery Rhymes: Combines a cute elephant shape with updated features such as 32 nursery rhymes will be played when the elephant's hand are pressed. (batteries included) .Soft Plush Body: A soft plush body and easy-grip front handlebar included recreate the look and feel of thrilling horseback riding adventures.Safe and Gentle Rocking: Smooth rocking runners with safety belt ensures safety, let your child feel like they are actually riding and without the danger of actual riding.Lightweight and Long-Lasting: Features a solid and stable metal frame that weighs only 2.5kg while still supporting up to 60kg of weight.Suitable Ages: This quality toy is recommended for children age 18 months and up, provides a fun experience for older kids as well.Overall Dimension: 60L x 33W x 45H (cm) .

See full description
Specifications for Children Kids Wooden Rocking Horse Rocker Elephant Ride on Toy Gift Seat Songs
  • Product Type
    Rocking Horse
  • Weight
    2.5kg
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome