0
1
2
3

Children Pedal Go Kart with Adjustable Seat Inflatable Tyres - Black

Order Code: ZT4185338S

£139.99 Inc VAT (20%)


Description

Unleash your child's adventurous spirit with our exciting HOMCOM go-kart. With complete control, they'll use the freewheel, handbrake and reverse functions for safe and smooth navigation. Not only fun, but it's also a form of exercise – pushing the pedals to move the kart gets their legs moving, keeping them physically active. Fill their days with non-stop enjoyment and excitement, creating childhood memories that last a lifetime. - Handbrake, steering wheel and reverse functions, providing ultimate control
- Adjust the seat to three different positions, with a 6cm range. Provides a comfortable fit as your child grows
- Inflatable rubber wheels with a suspension system, ensuring the ride is smooth
- Rides well on cement, brick, gravel and asphalt roads
- Powered with a pedal, promoting physical activity and developing motor skills
- Assembly required- Colour: Black
- Material: PP and metal
- Dimensions: 61H x 121L x 58Wcm. Seat: 30.5H x 35W x 28Dcm. Backrest: 30H x 33Wcm. Rubber wheels: Φ26cm
- Weight capacity: 50kg
- Qualification age: 5+ years. Recommended age: 5-12 years
- Qualifications: EN71-1-2-3
- Item label: 370-276V00BK
- NOTE: Always monitor your children while they are riding

See full description
Specifications for Children Pedal Go Kart with Adjustable Seat Inflatable Tyres - Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome