Desert/Beach Yellow Tuff Spot

Order Code: ZT5534301S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

We are very proud of our Tuff Spot selection. Each colour tuff spot can be suitable for different type of play, they are great to use as background for small loose parts play with natural resources or environmental art. From white tray - cold arctic environment to green – enchanted forest or beach – ideal for sand play. Our black tray is the most popular one as you can also use chalk to write on it. It’s a must have tray play for little ones. Ideal to contain the mess due to raised sides and it may work well for setting up heuristic play on the floor, messy play activities, small world, literacy or maths invitations. Open ended possibilities are key to our Tuff Spot, simply check #cosytuffspot to get some inspirations for set ups. This tray is also easy to clean and wipe. Use it in vertical position if very messy to hose down any dry spots.

See full description
Specifications for Desert/Beach Yellow Tuff Spot
  • Colour
    Desert/Beach Yellow
  • Product Type
    Tuff Spot
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome