Electric Scooter 120W E-Scooter w/Battery Level Display, Rear Brake for 6+AA1-089V70BK

Order Code: ZT3352490S

£129.99 Inc VAT (20%)


Description

EASY & SAFE TO USE: Turn on, open the pedal and kick and kick slide for a few distance, then the motor automatically starts and keeps the fast electric scooter at a constant speed. Features rear wheel fender brake for easy and secure stop this kids scooterPOWER DISPLAY: E scooter will display the current battery level, so you can arrange your charging time reasonably. Ride in comfort using the rubberized grips, and shock-absorbing 14cm PU tiresADJUSTABLE HEIGHT: Forget about worrying whether the kids electric scooter with brake height is fit for your kids or yourself, the considerate design of adjustable height addresses your concern by providing 90cm/95cm to choosePOWERFUL & SPEEDY: The folding electric scooters for kids featuring a 21.6V 2.0AH battery, range of 6km with a full charge time of 2 to 3hours (Related to the weight of the user and the environment in which it is used) Features 8km/h maximum speedPRODUCT INFORMATION: Overall Dimension: 76L x 53W x 90/95Hcm, Max Loading: 50kg, Age: 6+

See full description
Specifications for Electric Scooter 120W E-Scooter w/Battery Level Display, Rear Brake for 6+AA1-089V70BK
  • Product Type
    Electric Scooter
  • Max Load
    50kg
  • Power
    120W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome