0
1
2
3

Honda CRF450RL Licensed 6V Kids Electric Motorbike with Horn - Green

Order Code: ZT4185526S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

The thrills of the open road await, thanks to this HOMCOM kids electric motorbike. Whether it's cruising on smooth asphalt, zipping down brick lanes or gliding over cement roads, kids will immerse themselves with excitement and adventure. With Honda's stamp of quality, this ride-on motorbike delivers fun and safety. Authentic horn and engine start-up sounds complete the experience, making your child feel like a true rider. Get ready for safe, high-quality fun, creating unforgettable memories. - Honda CRF450RL licensed ride-on motorcycle
- Horn and start-up sounds, adding to the fun
- Rides smoothly on asphalt, brick and cement roads
- The wide-textured tyres provide stable and smooth riding
- Rides for up to an hour at a speed of 3km/h
- Assembly required- Colour: Green, white and black
- Material: PP and metal
- Dimensions: 43.5H x 71L x 40.5Wcm. Seat: From the ground: 31H x 11.5W x 26Dcm
- Charging time: First: 6-8 hours. Regular: 8-12 hours
- Battery: 6V 4AH
- Run time: 1 hour
- Speed: 3km/h
- Wheels: Φ21.5cm
- Weight capacity: 25kg
- Qualification/recommended age: 18-36 months
- Qualification: EN71-1-2-3, EN62115
- Item label: 370-298V70GN
- Note: Always monitor your children while they are riding

See full description
Specifications for Honda CRF450RL Licensed 6V Kids Electric Motorbike with Horn - Green
  • Weight Capacity
    25kg
  • Product Type
    Kids Electric Motorbike
  • Colour
    Green, White and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome