Kids 6V Electric Motorcycle Ride-On Toy W/Lights Sound for 18 - 48 months370-159V70OG

Order Code: ZT3351292S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£88.314%


Description

WORKING FEATURES: Horn sounds, headlights and pedal to drive forwards - making every moment fun and exciting. Maximum speed: 3 km/h.SAFE: Wide moulded seat with handlebars for them to sit comfortably. Two large wheels comes with training wheels to ensure balance.ELECTRIC POWERED: No need to worry about batteries, simply charge and go! 45 minutes continuous use per every 10-12 hour charge.DIMENSIONS: 49H x 88.5L x 42.5Wcm. Seat: 28L x 17Wcm. Ground to seat: 27Hcm.FOR AGES 18-48 MONTHS, MAXIMUM LOAD 25KG. EASY TO ASSEMBLE.

See full description
Specifications for Kids 6V Electric Motorcycle Ride-On Toy W/Lights Sound for 18 - 48 months370-159V70OG
  • Maximum Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome