Kids Bouncy Castle, Narwhal Style Inflatable House W/Inflator, Carry Bag

Order Code: ZT3348931S

£209.99 Inc VAT (20%)


Description

Multiple activities: Includes a slide, water pool, trampoline, climbing wall and water gun. There's lots to do, keeping children filled with excitement and laughter as they have fun.Inflates quickly: With a 450W electric air blower included, this bouncy castle can be set up within minutes.Secure: 12 ground stakes keep the bouncy castle safely to the ground, whilst the high-density oxford fabric is weather-resistant - suitable for outdoors. It's big enough for four children at once. There are two patches of each colour to easily repair any damages.Dimensions: 230H x 420L x 370Wcm. Recommended age: 3-8 years.Maximum load 120kg. Suitable for up to four children (maximum weight of 1 child must be 30kg) Assembly required.

See full description
Specifications for Kids Bouncy Castle, Narwhal Style Inflatable House W/Inflator, Carry Bag
  • Maximum Load
    120kg
  • Product Type
    Bouncy Castle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome