Kids Plush Ride-On Unicorn Walking Horse Toy w/Sound Handlebar for 3 Yrs Purple

Order Code: ZT3348093S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

CUTE UNICORN DESIGN: Soft and plush in a white and purple design for a magical touch to your child’s nursery and bedroom.FOUR WHEELS & ASPEN WOOD FRAME: Strong, sturdy and lightweight, the wheels allow your sweetie to move around easily on the floor.NEIGH NOISE BUTTON: Located on the ear, it brings a realistic feel to the rocking horse. 3 x LR44 batteries required (included) COMFORTABLE: Features a sturdy seat and two handlebars, with all materials complying to European Toys Safety Standards.DIMENSIONS: 60H x 55L x 23Wcm. 3 x LR44 batteries required (included) MAXIMUM WEIGHT 40KG, AGES 3 YEARS+.NO ASSEMBLY REQUIRED. PLEASE NOTE, ADULT SUPERVISION MUST BE IN PLACE AT ALL TIMES WITH THIS HORSE.

See full description
Specifications for Kids Plush Ride-On Unicorn Walking Horse Toy w/Sound Handlebar for 3 Yrs Purple
  • Colour
    White and Purple
  • Product Type
    Ride-On Unicorn
  • Maximum Weight
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome