Kids Ride on Toy 4 Wheel Quad Foot-to-Floor Sliding Walking Car for 18-36 Months370-096PK

Order Code: ZT3350830S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

EARLY LEARNING: A no pedal ride-on, will help get your child moving and help improve their balance and coordination. An ideal prior piece for riding a bike.INTERACTIVE: Plays three different songs and has working lights, making the experience more exciting and fun.SAFE: Fitted with a large seat, two handlebars to hold on and steer, and four large tires for a smooth ride.STYLISH: Bright color with cool 'racing'stickers all over. Cool shape matched with timeless classic color, which is easy to be loved by kids, especially boys, making them more willing to ride on it.DIMENSIONS: 44H x 67.5L x 38Wcm. Seat: 3H x 28L x 16Wcm.MAXIMUM LOAD 20KG. ASSEMBLY REQUIRED. NOTE: Drive mode is non-electric, driven by two legs sliding.

See full description
Specifications for Kids Ride on Toy 4 Wheel Quad Foot-to-Floor Sliding Walking Car for 18-36 Months370-096PK
  • Product Type
    Ride on Toy
  • Maximum Load
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome