Kids Ride on Unicorn Baby Rocking Horse Rocker Chair Plush Toy with Music

Order Code: ZT3348255S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Cute Design: Features a white and pink unicorn animal on the top which is soft, plush and beautiful.Wood & Reinforced Steel Frame: Strong, sturdy and lightweight, it rocks backwards and forwards smoothly.Musical Button: Located on the ear, it plays a soft lullaby they’ll love rocking to for many hours. COMFORTABLE: Wide seat and high back keeps them secure and comfortable.Front Handlebar & Footrest: Allows them to sit and hold on safely whilst rocking. DIMENSIONS: 55H x 65L x 32Wcm. Seat to floor: 38cm.MAXIMUM WEIGHT 50KG, AGES 18 MONTHS+. NO ASSEMBLY REQUIRED. 3 X LR44 BATTERIES REQUIRED (INCLUDED) .

See full description
Specifications for Kids Ride on Unicorn Baby Rocking Horse Rocker Chair Plush Toy with Music
  • Product Type
    Ride on Unicorn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome