Kids Toy Rocking Horse Wood Plush Animal Wooden Riding Walking Wheel Gift Sound330-016BN

Order Code: ZT3347984S

£84.99 Inc VAT (20%)


Description

CLASSIC RIDE ON TOY: This interactive ride on walking horse is powered by your child’s momentum. Using clever mechanical forward motion technology, by simply pushing down and then releasing the head in a stand-sit motion, the horse is propelled forward across the floor.SOFT DURABLE PLUSH BODY: A softly padded polyester plush body and comfortable riding saddle over a sturdy metal frame of this ride on pony recreate the look and feel of thrilling horseback riding adventures.INTERACTIVE EXERCISE: Encourages your child to practice balance and coordination as well as creative, imaginative play as they ride this fun horse toy into the sunset. As the head is pushed down, the front wheels slide forward. When the head is released, the back legs roll forward to catch up, creating forward motion.REALISTIC HORSE SOUNDS: Press the button on the ear of the pony ride on to hear realistic neighing and galloping sounds for an authentic horseback riding experience your kids are sure to love. It’s the next best thing to a real pony!EXTRA LARGE SIZE: This walking horse measures 65L x 28W x 75H, much larger than others, and provides a more comfortable riding experience for your kids. Supports up to 60kg.

See full description
Specifications for Kids Toy Rocking Horse Wood Plush Animal Wooden Riding Walking Wheel Gift Sound330-016BN
  • Product Type
    Kids Toy Rocking Horse
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome