Lamborghini Svj 12V Kids Electric Ride on Car Sport Racing Toy RC for 3-8 Yrs370-146V70GN

Order Code: ZT3351258S

£209.99 Inc VAT (20%)


Description

OFFICIALLY LICENSED LAMBORGHINI SVJ: A miniature version of the real car, children will adore this. It's sleek and sophisticated, finished with branded badges all over.WORKING FEATURES: Fitted with working lights, an illuminated dashboard and a driving control. Allows kids to play around with plenty.SAFE: Maximum speed is 5km/h, it comes with a seat belt so they're strapped in and wide tyres with suspension for a continually smooth ride. Included remote for adult control.TOUGH STYLE & QUALITY MATERIALS: Combine with metal and PP provides sufficient durability. Wear-resistant polypropylene tires will not leak or burst, eliminating the hassle of inflating.PLAYS MUSIC: Pre-installed songs, as well as a USB and TF card slot. DIMENSIONS: 45.5H x 123L x 66.5Wcm. Seat: 26H x 34L x 20Wcm. RECOMMENDED AGES: 3-8 YEARS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for Lamborghini Svj 12V Kids Electric Ride on Car Sport Racing Toy RC for 3-8 Yrs370-146V70GN
  • Maximum Load
    25kg
  • Assembly
    Required
  • Product Type
    Kids Electric Ride on Car
  • Power
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome