New Plush Rocking Horse for Children Ride on Toy w/Wooden Wheels Songs Handle330-067

Order Code: ZT3348254S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

2-In-1 Design: Featuring smooth rocking runners and 4 foldable rolling wheels, make it not only a rocking horse but also can be used as a stroller. Buy single product and get two functions.Classic Toy with Nursery Rhyme: Combines elephant shape with updated features such as 32 nursery rhymes will be played when the ear are pressed. (3 LR44 batteries included) .Soft Plush Body: A soft plush body and easy-grip front handlebar included recreate the look and feel of thrilling horseback riding adventures. Suitable for kid age 18 months and up.Safe and Gentle Rocking: Smooth rocking runners with safety belt ensures safety, let your child feel like they are actually riding without the danger of actual riding.Lightweight and Long-Lasting: Features a solid and stable metal frame that weighs only 3.6kg while still supporting up to 60kg of weight. Overall Dimension: 60L x 35W x 45H cm.

See full description
Specifications for New Plush Rocking Horse for Children Ride on Toy w/Wooden Wheels Songs Handle330-067
  • Product Type
    Rocking Horse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome