Pedal Powered Tractor Ride-On Car w/Moving Bucket Steering Wheel Wheels 3-6 Yrs

Order Code: ZT3348655S

£119.99 Inc VAT (20%)


Description

Cool Design: Combines a tractor with a pedal go kart, giving your child double the fun and adventure. Manual design means no charging so it can be used whenever.Sturdy Frame: Made from steel, with thick plastic parts, it keeps the structure together for a safe ride. Four plastic wheels for a smooth ride every time.Working Features: Front red bucket can be moved up and down (great for collecting sand) , a backless seat seat to sit comfortably, a moving steering wheel for direction control, a gear shift lever and a hand brake for safety.Six Wheels: Made from plastic, they allow your child to ride smoothly and easily. DIMENSIONS: 59H x 179L x 42Wcm. Seat: 5H x 19L x 19Wcm.Maximum Load 35Kg. Assembly Required. Recommended Age: 3-6 years.

See full description
Specifications for Pedal Powered Tractor Ride-On Car w/Moving Bucket Steering Wheel Wheels 3-6 Yrs
  • Wheel Material
    Plastic
  • Frame Material
    Steel
  • Assembly
    Required
  • Maximum Load
    35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome