0
1
2
3

Ride on Tractor with Detachable Trailer Remote Control Music - Red

Order Code: ZT4185491S

£163.99 Inc VAT (20%)


Description

Take outdoor playtime to the next level, fueling your child's imagination with our HOMCOM electric ride-on. A cool tractor design, it comes with music, headlights and a 'starting up' sound, adding a realistic touch to make-believe games. They'll always have their favourite toy nearby, thanks to the detachable trailer. Encouraging creativity and developing motor skills, it's a dynamic ride-on that guarantees excitement and joy, making their childhood memorable. - Detachable back trailer for keeping toys
- Seven headlights and four rear lights, adding visibility
- Horn, 'starting up' sound and music for more entertainment
- PP wheels for a smooth ride on different terrains – suitable for indoors and outdoors
- Power indicator shows how much battery is remaining
- A remote control included, allowing adults to control and navigate the ride-on. When controlling with the remote control, the maximum speed is 6km/h
- Maximum load 30kg, assembly required- Colour: Red, grey, yellow and black
- Material: PP and metal
- Dimensions: 52.5H x 136.5L x 50Wcm. Seat: 21H x 28W x 14Dcm. PP wheel: Φ26cm and Φ22cm
- Speed: 3-6km/h
- Control distance: 15m
- Battery: 1 x 12V 4.5AH
- First charge: 6-8 hours. Regular: 8-12 hours
- Run time: 45 minutes
- Certified age: 3+ years. Suitable age: 3-6 years
- Qualification: EN71-1-2-3 and EN62115
- Weight capacity: 30kg
- Item label: 370-281V70RD
- NOTE: 2 x 1.5V AAA batteries required (not included) Children must be supervised when riding

See full description
Specifications for Ride on Tractor with Detachable Trailer Remote Control Music - Red
  • Weight Capacity
    30kg
  • Product Type
    Ride on Tractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome