0
1
2
3
4

Banqueting Chair Blue - KF03337

Order Code: ZT1549035S

£79.99 Inc VAT (20%)


Description

Providing enough seating at conferences, banqueting halls and other hospitality events has never been easier with these Arista Banqueting Chairs. They feature a black frame and comfortable blue upholstery. The minimal design and streamlined shape of these chairs makes them easy to stack up to 4 high when not in use, allowing you to store a high volume of seating without taking up floor space.
Ideal for conferences, banqueting halls or hospitality events
Recommended usage time of up to 8 hours
Stackable when not in use
Colour: Blue
Seat dimensions: W420 x D390mm
Back dimensions: W350 x H330mm
Seat height: 470mm

See full description
Specifications for Banqueting Chair Blue - KF03337
  • Weight
    6kg
  • MFR Part No.
    KF03337

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome