Bar Stool Set of 2 Armless Button-Tufted Counter Chairs Wood Legs, Grey

Order Code: ZT3348501S

£92.99 Inc VAT (20%)


Description

SET OF TWO: A matching look for your home dining and kitchen areas.WOODEN FRAMES: A tough and sturdy base for full support, 'A' shaped for balance. Natural finish complements the grey seat colour.COMFORTABLE: Seats are padded, with smooth fabric upholstery. Mid-high back kitchen stools with backs for support.BREAKFAST BAR STOOLS DIMENSIONS: 97.5H x 41.5W x 47Dcm. Seat: 70.5H x 40W x 38.5Dcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Bar Stool Set of 2 Armless Button-Tufted Counter Chairs Wood Legs, Grey
  • Maximum Load
    120kg
  • Product Type
    Bar Stool
  • Frame Material
    Wood
  • Frame Colour
    Natural
  • Seat Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome