Cantilever Chair With Arm Rests, Seat Dimensions HxWxD 490 X 575 X 530mm, Overall Height 1030mm

Order Code: ZT2716266S

£599.99 Inc VAT (20%)


Description

Cantilever chair with arm rests, seat dimensions HxWxD 490 x 575 x 530 mm, overall height 1030 mm. Supplied = assembled. Seat and back rest colour = black. Seat and back rest material = 100% Lucia (polyester, recycled) Frame colour = chrome. Frame design = cantilever chair. Type of arm rests = arm rests with vinyl covering. Seat height = 490 mm. Seat width = 500 mm. Seat depth = 460 mm. Overall height = 1030 mm. Max. load = 110 kg. Product type = cantilever chairs. Elegant cantilever chair with arm rests. Arm rests with vinyl covering. Heavy chrome frame with special floor glides which protect against tipping. Easy care, robust cover made of 100% Lucia, flame retardant in accordance with EN 1021, parts 1 and 2. Seat dimensions Height x width x depth 490 x 500 x 460 mm. Overall height 1030 mm. Supplied fully assembled.

See full description
Specifications for Cantilever Chair With Arm Rests, Seat Dimensions HxWxD 490 X 575 X 530mm, Overall Height 1030mm
  • Seat Height
    490mm
  • Seat Depth
    460mm
  • Seat Width
    500mm
  • Product Type
    Cantilever Chairs
  • Supplied
    Assembled
  • Overall Height
    1030mm
  • Load Capacity
    110kg
  • Arm Type
    Arm Rests with Vinyl Covering
  • Frame Design
    Cantilever Chair
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome