Dining Chairs Set of 2, Linen Fabric Accent Chairs Metal Legs, Light Grey

Order Code: ZT3347843S

£129.99 Inc VAT (20%)


Description

PACKAGED IN A SET OF 2: This set includes 2 dining chairs. It is perfect for having a cozy dinner or making a small talk for two. This set also works as accent chairs, they are suitable for dining room, kitchen, study and cafeMID-CENTURY DESIGN: This is a mid-century inspired piece of furniture that adds a touch of Nordic and high end taste in any setting. Classic and simple look blends well in a variety of stylish home setupsSOFT UPHOLSTERY: Soft cushioned seats delivers exceptional comfort. The ergonomic curved backrest help in keeping relaxed body posture. Decorative channel tufting enhances its support tightnessSTURDY AND DURABLE: Breathable linen fabric ensures easy cleaning, while steel legs add to its stability and durabilityDIMENSIONS: 59.5W x 56.5D x 81Hcm. Weight Capacity: 120kg.

See full description
Specifications for Dining Chairs Set of 2, Linen Fabric Accent Chairs Metal Legs, Light Grey
  • Product Type
    Dining Chair
  • Leg Material
    Steel
  • Colour
    Light Grey
  • Style
    Mid-Century

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome