FLAMINIA Loden Armchair, Solid Oak Legs, Green

Order Code: ZT2700856S

£1,299.99 Inc VAT (20%)


Description

FLAMINIA Loden armchair, solid oak legs, green. Supplied = assembled. Colour of covering = green. Cover material = new wool. Frame material = oak. Overall height = 780 mm. Overall width = 580 mm. Seat width = 470 mm. Seat height = 470 mm. Seat depth = 450 mm. Overall depth = 580 mm. Product type = armchairs. Cover 100% new wool. Integrated armrests. Solid wood frame. Great armchair for comfortable hours spent in meetings, while reading or just thinking. Seat pan with 310 mm high back rest and integrated armrests. All upholstered in high quality new wool. Frame made of solid oak, oiled legs. Supplied fully assembled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome