High Static Dissipative Chair Black Vinyl

Order Code: ZT3492631S

£539.99 Inc VAT (20%)


Description

Specifically designed for use in the electronics and electrical industrials. Pass European standard:- EN 61340-5-1:2001 (ESD protective item requirements) .Adjustable: gas lift seat height and back rest height. Cushioned hardwearing upholstered seat and back rest. Available in:- fabric charcoal, blue or black vinyl.Supplied with glides. Fixed height steel foot ring. ESD Arm rests (Optional) .Seat height adjustment from 550 to 800mm.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for High Static Dissipative Chair Black Vinyl
  • Colour
    Black
  • Material
    Vinyl
  • Product Type
    Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome