Minimalistic Accent Chair Wood Frame W/Thick Linen Cushions Wide Seat Armchair

Order Code: ZT3347808S

£89.99 Inc VAT (20%)


Description

MINIMALISTIC DESIGN: Beautiful enough to stand alone, or dress up to suit your style. Muted brown and grey tone blends in beautifully with all style interiors.WOODEN FRAME: Solid and sturdy structure which will support you as you sit. 'A'shape end frame promotes balance.COMFORTABLE: Comes with two large cushions, filled with thick foam. Light stain-resistant linen cover is smooth, breathable and can be wiped clean easily.WIDE SEAT: Provides plenty of space for when you're seated. DIMENSIONS: 72H x 64W x 70Dcm. Cushion thickness: 12cm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Minimalistic Accent Chair Wood Frame W/Thick Linen Cushions Wide Seat Armchair
  • Frame Material
    Wood
  • Product Type
    Accent Chair
  • Cushion Thickness
    12cm
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome