Modern Velvet Armchairs W/Steel Legs Accent Chairs for Living Room Light Grey

Order Code: ZT3348582S

£103.99 Inc VAT (20%)


Description

Comfortable occasional chair: Padded seat keeps you comfortable, with firm back and high arms for support. Velvet-feel fabric is soft on skin.Stylish lounge chair: Dark grey faux leather on the outside, with velvet-feel inner. Two-tone colourway is beautiful, stands out more.Steel frame and legs: Metal structure inside the small armchair to keep you supported as you relax. Legs for balance, in a beautiful gold tone finish.Versatile: This living room armchair can be used in the home and office all over. Simple design makes it easy to position where you want.Dimensions: 64L x 62W x 72.5Hcm. Maximum load 120kg. Easy to assemble.

See full description
Specifications for Modern Velvet Armchairs W/Steel Legs Accent Chairs for Living Room Light Grey
  • Colour
    Light Grey
  • Product Type
    Armchair
  • Maximum Load
    120kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome