Padded Stacking Chair, Seat HxWxD 470 X 450 X 490mm, Upholstery Colour Blue, Pack Of 2

Order Code: ZT2719422S

£429.99 Inc VAT (20%)


Description

Padded stacking chair, seat HxWxD 470 x 450 x 490 mm, upholstery colour blue, pack of 2. Supplied = assembled. Seat and back rest colour = blue. Seat and back rest material = 100% polyolefin. Frame colour = aluminium silver. Frame material = tubular steel, powder coated. Frame design = 4-legged frame. Type of arm rests = with arm rests. Seat height = 470 mm. Seat width = 450 mm. Seat depth = 490 mm. Upholstery = seat and back rest. Feature = stackable. Max. load = 110 kg. Product type = padded stacking chairs. Pack of 2. Powder coated frame. Up to four chairs can be stacked. Functional and yet attractive, with up to four chairs able to be stacked. Back rest and seat comfortably upholstered. Fabric made of 100 % polyolefin. Robust tubular steel frame, powder coated in aluminium colour. Seat dimensions Height x width x depth 470 x 450 x 490 mm. Pack of 2. Supplied fully assembled.

See full description
Specifications for Padded Stacking Chair, Seat HxWxD 470 X 450 X 490mm, Upholstery Colour Blue, Pack Of 2
  • Seat Height
    470mm
  • Seat Depth
    490mm
  • Product Type
    Padded Stacking Chairs
  • Seat Width
    450mm
  • Arm Type
    with Arm Rests
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Powder Coated
  • Load Capacity
    110kg
  • Additional Features
    Stackable
  • Frame Design
    4 Leg Frame
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome