PENNY Stacking Chair, Pack Of 4, Chrome Plated Frame, Dark Grey

Order Code: ZT2680033S

£559.99 Inc VAT (20%)


Description

PENNY stacking chair, pack of 4, chrome plated frame, dark grey. Supplied = assembled. Seat and back rest colour = dark grey. Seat and back rest material = 100% polypropylene. Frame colour = chrome plated. Frame material = steel. Frame design = 4 legs. Type of arm rests = without arm rests. Seat height = 465 mm. Seat width = 440 mm. Seat depth = 415 mm. Back rest height = 400/205 mm. Design of seat shell = seat/separate back rest. Overall height = 835 mm. Overall width = 500 mm. Overall depth = 540 mm. Feature = stackable. Product type = multi-purpose chairs. Sturdy. Easy care. Stackable. Classic stacking chairs for use within the company. Back rest and seat made of easy care plastic. Frame with four legs made of round tubing, 20/1.2 mm, chrome plated. Black plastic stoppers. Pack of 4. Other colours on request. Supplied fully assembled.

See full description
Specifications for PENNY Stacking Chair, Pack Of 4, Chrome Plated Frame, Dark Grey
  • Seat Width
    440mm
  • Seat Height
    465mm
  • Seat Depth
    415mm
  • Frame Material
    Steel
  • Overall Width
    500mm
  • Product Type
    Multi-Purpose Chairs
  • Arm Type
    Without Arm Rests
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Overall Height
    835mm
  • Overall Depth
    540mm
  • Frame Design
    4 Legs
  • Additional Features
    Stackable
  • Back Rest Height
    400 / 205mm
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Colour
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome