Retro Dining Chair Set of 2, PU Leather Upholstered Side Chairs with Metal Legs

Order Code: ZT3348096S

£99.99 Inc VAT (20%)


Description

RETRO DESIGN: Polished PU leather, slightly faded. Quilted back for striking effect - stands out in your home and dining areas. Dark colour to mix with other colours easily.SET OF TWO: Creates a matching look in your dining room. A sleek design which will enhance your living space.COMFORTABLE: Filled with thick sponge, you can sink in easily - perfect for extended sitting periods. High back and raised edges to encase your body.STEEL LEGS: A sturdy base, with foot pads to protect the floor. DIMENSIONS: 89H x 49W x 60Dcm. Seat: 49H x 43W x 43Dcm.MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Retro Dining Chair Set of 2, PU Leather Upholstered Side Chairs with Metal Legs
  • Colour
    Dark
  • Product Type
    Dining Chair
  • Material
    PU Leather
  • Maximum Load
    100kg
  • Leg Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome