Set of 2 Luxurious Velvet-Touch Bar Stools w/Metal Frame Footrest Base Grey

Order Code: ZT3348236S

£129.99 Inc VAT (20%)


Description

Luxe look: Moulded wing-shape seats, wrapped in beautiful velvet-feel upholstery. Each kitchen stool is soft to the touch and beautiful to look at.Set of two: Creates a matching look in your home. Counter chairs for home bars and high dining spots.Metal bases: Supports you as you sit, with a large round base to keep each breakfast bar stools balanced. Bottom foot and leg rest.97-117cm adjustable height: Easy to set to suitable position.Dimensions: 97-117H x 57W x 58Dcm. Seat: 63-83H x 57W x 43Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Set of 2 Luxurious Velvet-Touch Bar Stools w/Metal Frame Footrest Base Grey
  • Product Type
    Bar Stool
  • Maximum Load
    120kg
  • Colour
    Grey
  • Height
    97-117cm
  • Seat Depth
    43cm
  • Width
    57cm
  • Depth
    58cm
  • Seat Height
    63-83cm
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome