Susan Stacking Chair, Chrome Plated Frame, Pack of 4, Wood In Charcoal

Order Code: ZT3147599S

£999.99 Inc VAT (20%)


Description

SUSAN stacking chair, chrome plated frame, pack of 4, wood in charcoal. Supplied = assembled. Seat and back rest colour = charcoal. Seat and back rest material = beech plywood. Frame colour = chrome plated. Frame material = rectangular tubular steel, chromed. Frame design = 4-legged frame. Seat height = 440 mm. Seat width = 420 mm. Seat depth = 415 mm. Design of seat shell = seat/separate back rest. Overall height = 830 mm. Overall width = 470 mm. Overall depth = 520 mm. Feature = stackable. Product type = wooden stacking chairs. Timeless appearance. Very sturdy back rest and seat. Frame made of rectangular tubing. Timeless appearance and extremely sturdy - a classic. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of rectangular tubing, 20 x 20 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for Susan Stacking Chair, Chrome Plated Frame, Pack of 4, Wood In Charcoal
  • Overall Width
    470mm
  • Pack Quantity
    4
  • Product Type
    Stacking Chair
  • Seat Height
    440mm
  • Overall Depth
    520mm
  • Seat Width
    420mm
  • Overall Height
    830mm
  • Seat Depth
    415mm
  • Seat Material
    Beech Plywood
  • Seat Colour
    Charcoal
  • Frame Colour
    Chrome Plated
    Chrome Plated
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome