Susan Stacking Chair, Chrome Plated Frame, Pack of 4, Wood In Gentian Blue

Order Code: ZT3147561S

£999.99 Inc VAT (20%)


Description

SUSAN stacking chair, chrome plated frame, pack of 4, wood in gentian blue. Supplied = assembled. Seat and back rest colour = gentian blue. Seat and back rest material = beech plywood. Frame colour = chrome plated. Frame material = rectangular tubular steel, chromed. Frame design = 4-legged frame. Seat height = 440 mm. Seat width = 420 mm. Seat depth = 415 mm. Design of seat shell = seat/separate back rest. Overall height = 830 mm. Overall width = 470 mm. Overall depth = 520 mm. Feature = stackable. Product type = wooden stacking chairs. Timeless appearance. Very sturdy back rest and seat. Frame made of rectangular tubing. Timeless appearance and extremely sturdy - a classic. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of rectangular tubing, 20 x 20 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for Susan Stacking Chair, Chrome Plated Frame, Pack of 4, Wood In Gentian Blue
  • Seat Material
    Beech Plywood
  • Product Type
    Stacking Chair
  • Overall Height
    830mm
  • Overall Width
    470mm
  • Overall Depth
    520mm
  • Seat Depth
    415mm
  • Seat Height
    440mm
  • Seat Width
    420mm
  • Frame Colour
    Chrome Plated
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome